This item is Discontinued.

Zoro Select Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 10800 PK B31880.013.0062

Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 10800 PK (Discontinued)

  • Mfr # B31880.013.0062
  • Zoro # G1602102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B31880.013.0062
Zoro #
G1602102
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Drill Point Size
2
Head Height
0.083 in
Drill Point Length
0.19 in
Head Dia.
0.262 in to 0.238 in
Drill Tip Length
3/16 in
Maximum Drilling Thickness
0.19 in
Maximum Head Width
0.262 in
Minimum Head Width
0.238 in
Head Width
0.262 in
Maximum Head Height
0.083 in
Minimum Head Height
0.069 in
Dia./Thread Size
#6
Size
#2
Thread Size
#6
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Multi-Material
Item
Self-Drilling Screw
Standards
SAE J78/IFI 113
Application
For Attaching Variety of Materials to Metal up to 13 Gauge
Head Color
Silver
Head Angle (Deg.)
82-80
Pack Size
Bulk
Finish Type
Plain
Material Type
Stainless Steel
Head Shape
Round
Meets/Exceeds
SAE J78/IFI 113
Type
Self Drilling Screw

Description

Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 5/8 in, Drill Point Size 2, Drill Tip Length 3/16 in, Maximum Drilling Thickness 0.19 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.083 in, Minimum Head Height 0.069 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.