Self-Drilling Screw, #7-19 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK

  • Mfr # 0710ABPT

  • Zoro # G7562179


product price:  $312.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Length
5/8 in
Anchor Screw Type
Self Tapping Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0710ABPT
Zoro #
G7562179
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#7-19
Fastener Length
5/8 in
Thread Length
5/8 in
Anchor Size
7-19 x 5/8 in
Drill Size
5/32 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Anchor Screw Type
Self Tapping Screw
Type
Masonry Screw
Anchor Screw Head Style
Truss
Anchor Material
Steel
Drive Type
Phillips

Description

7-19X5/8 Phill Full Contour Truss Self Tapping Screw Type AB Fully Thread Zinc & Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.