Self-Drilling Screw, #8, 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK
Mfr # 636505-BR
Zoro # G4339684
product price:Â $427.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636505-BR
Zoro #
G4339684
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Head Height
0.15 in
Head Dia.
0.472 in
Drill Point Length
0.1875 in
Drill Point Size
2
Overall Length
1 in
Head Width
0.465 in
Fastener Length
1 in
Length
1 in
Driver Size
#2
Minimum Head Height
3/32 in
Maximum Head Height
7/64 in
Maximum Head Width
15/32 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Wafer, Drive Phillips, Screw Size #8, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.465 in, Head Height 0.15 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.