
Self-Drilling Screw, #8-15 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 2000 PK
Mfr # 0824APO6188
Zoro # G7577633
product price:Â $304.99
/pk 2000, $0.15/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
Screw Size
#8-15
System of Measurement
Inch
Drive Size
#6
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0824APO6188
Zoro #
G7577633
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-15
Fastener Length
1-1/2 in
Drive Size
#6
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
8-15X1 1/2 Phillips Trim Oval Self Tapping Screw Type A w/#Six Head Full Thrd 18-8 Stainles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.