
Self-Drilling Screw, #8-15 x 1 in, Zinc Black Steel Truss Head Phillips Drive, 5000 PK
Mfr # 0816APTBZ
Zoro # G7593155
product price:Â $415.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Material
Steel
Finish
Zinc Black
Anchor Screw Head Style
Truss
Anchor Screw Type
Self Tapping Screw
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816APTBZ
Zoro #
G7593155
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8-15
Fastener Length
1 in
Thread Length
1 in
Anchor Size
8-15 x 1 in
Details
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Black
Item
Self-Drilling Screw
Anchor Screw Head Style
Truss
Anchor Screw Type
Self Tapping Screw
Anchor Material
Steel
Drive Type
Phillips
Description
Anchor Screws,8-15x1,Phil TruSS,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.