
Self-Drilling Screw, #8-15 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 5000 PK
Mfr # 0816ATP
Zoro # G9666528
product price:Â $398.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
Screw Size
#8-15
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816ATP
Zoro #
G9666528
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-15
Fastener Length
1 in
Drive Size
T20
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.