Self-Drilling Screw, #8-15 x 1/2 in, Black Oxide Steel Flange Hex Head External Hex Drive, 10000 PK
- Mfr # 0808ASWB
- Zoro # G9666476
product price:Â
$
413.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#8-15
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0808ASWB
- Zoro #
- G9666476
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J933
Dimensions
- Screw Size
- #8-15
- Fastener Length
- 1/2 in
- Drill Point Size
- Type A
Description
8-15X1/2 Slotted Indented Hex Washer Self Tapping Screw Type A Fully Threaded Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.