Self-Drilling Screw, #8-18 x 2-1/2 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 1000 PK

  • Mfr # 0840KPM410

  • Zoro # G5205555


product price:  $311.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0840KPM410
Zoro #
G5205555
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
2-1/2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78

Description

8-18X2 1/2 Phillips Modified Truss Head Full Thread Self Drill Screw 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products