
Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 2500 PK
Mfr # 0832BPF
Zoro # G9683249
product price: $202.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
2 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0832BPF
Zoro #
G9683249
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
2 in
Drive Size
#2
Drill Point Size
Type B
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.