Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK
- Mfr # 0832ABPT
- Zoro # G7562066
product price:Â
$
257.99
/pk of 2000, $0.13/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Siesmic Approved
No
Max. Work Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0832ABPT
- Zoro #
- G7562066
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Siesmic Approved
- No
- Ultimate Shear (Lb.)
- 13,475
- ICC Approved for Un-Cracked Concrete
- No
- Type
- Self Threading
- Anchor Material
- Steel
- Anchor Screw Type
- Self Tapping Screw
- Anchor Screw Head Style
- Truss
- Drive Type
- Phillips
- Ultimate Tension (Lbs.)
- 7,845
- Min. Embedment
- 2 3/4 in
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 2 in
- Max. Work Thickness
- 1/4 in
- Thread Length
- 2 in
- Anchor Size
- 8-18 x 2 in
Description
8-18X2 Phill Full Contour Truss Self Tapping Screw Type AB Fully Thread Zinc & Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.