Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Square Drive, 1500 PK

  • Mfr # 0848KQM

  • Zoro # G5169480


product price:  $207.99
/pk 1500, $0.14/ea
Free Shipping & Returns

Key Features

Truss Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0848KQM
Zoro #
G5169480
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78

Description

8-18X3 Square Drive Modified Truss Head Self Drilling Screw Full Thread Zinc and Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products