
Self-Drilling Screw, #8-18 x 3/8 in, Black Oxide 410 Stainless Steel Truss Head Phillips Drive
Mfr # 0806ABPT410
Zoro # G7562739
product price:Â $417.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Black Oxide
Anchor Screw Head Style
Truss
Thread Length
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0806ABPT410
Zoro #
G7562739
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8-18
Fastener Length
3/8 in
Thread Length
3/8 in
Anchor Size
8-18 x 3/8 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
410 Stainless Steel
Finish
Black Oxide
Item
Self-Drilling Screw
Anchor Screw Head Style
Truss
Drive Type
Phillips
Anchor Screw Type
Self Tapping Screw
Anchor Material
Stainless Steel
Description
8-18X3/8 Phillips Full Contour Truss Self Tap Screw Type A B Full Thd 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.