Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #8-18 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 9000 PK
- Mfr # 0810ABPT
- Zoro # G7561953
product price:Â
$
313.99
/pk of 9000, $0.03/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Material
Steel
Finish
Zinc Plated
Application
For Self-Tapping Concrete Screw
Type
Self Threading
Anchor Screw Head Style
Truss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0810ABPT
- Zoro #
- G7561953
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 5/8 in
- Thread Length
- 5/8 in
- Anchor Size
- 8-18 x 5/8 in
Details
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Application
- For Self-Tapping Concrete Screw
- Type
- Self Threading
- Anchor Screw Head Style
- Truss
- Anchor Material
- Steel
- Anchor Screw Type
- Self Tapping Screw
- Drive Type
- Phillips
- ICC Approved for Un-Cracked Concrete
- No
Description
Anchor Screws,8-18X5/8,Phil TRU,PK9000, Package Quantity 9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.