Self-Drilling Screw, #8, 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 10000 PK

  • Mfr # TKHWI0-800750-2-10000P

  • Zoro # G4339045


product price:  $243.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Standards
ASTM C1513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKHWI0-800750-2-10000P
Zoro #
G4339045
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Drive Size
1/4 in
Head Height
0.143 in
Head Dia.
0.347 in
Drill Point Size
2
Hex Width
0.244 in
Drill Point Length
0.1875 in
Drill Tip Length
3/16 in
Washer Outside Diameter
0.301 in
Overall Length
3/4 in
Head Width
0.244 in
Driver Size
1/4 in
Fastener Length
3/4 in
Length
3/4 in
Maximum Head Height
9/64 in
Maximum Head Width
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
External Hex
Application
Light Gauge Steel and Steel Studs
Washer O.D.
0.301 in
Head Color
Silver
Finish Type
Zinc Plated
Head Shape
Hex
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 3/16 in, Head Width 0.244 in, Head Height 0.143 in, Washer Outside Diameter 0.301 in, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, Application Light Gauge Steel and Steel Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products