Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 3300 PK (Discontinued)
- Mfr # B31870.016.0150
- Zoro # G1176469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B31870.016.0150
Zoro #
G1176469
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2
Drill Point Size
2
Drill Point Length
0.211 in
Head Height
0.115 in
Head Dia.
0.322 in to 0.306 in
Minimum Head Width
0.306 in
Maximum Head Width
0.322 in
Maximum Head Height
0.115 in
Head Width
0.322 in
Maximum Drilling Thickness
0.068 in
Minimum Head Height
0.105 in
Drill Tip Length
7/32 in
Size
#2
Thread Size
#8
Dia./Thread Size
#8
Fastener Length
1 1/2 in
Description
Self Drilling Screw, Finish Plain, Material 410 Stainless Steel, Head Type Pan, Drive Phillips, Screw Size #8, Fastener Length 1 1/2 in, Drill Point Size 2, Drill Tip Length 7/32 in, Maximum Drilling Thickness 0.068 in, Head Width 0.322 in, Head Height 0.115 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.322 in, Minimum Head Width 0.306 in, Maximum Head Height 0.115 in, Minimum Head Height 0.105 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.