This item is Discontinued.

Zoro Select Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3600 PK B31702.016.0125

Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3600 PK (Discontinued)

  • Mfr # B31702.016.0125
  • Zoro # G1176581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B31702.016.0125
Zoro #
G1176581
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
1/4 in
Size
1/4"
Drill Point Size
2
Thread Size
#8
Head Height
0.103 in
Head Dia.
0.305 in to 0.312 in
Dia./Thread Size
#8
Hex Width
0.244 to 0.250 in
Maximum Head Width
0.312 in
Washer Outside Diameter
0.472 in
Minimum Head Width
0.305 in
Head Width
0.312 in
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Washer O.D.
0.472 in
Head Color
Silver
Type
Sealing
Application
For Self-Drilling Screw Hex Washer Head
Meets/Exceeds
IFI-113/ASME B18.6.4
Pack Size
Bulk
Finish Type
Zinc Plated
Material Type
Steel
Head Shape
Hex

Description

Self Drilling Tapping Screw, Finish Zinc Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Head Width 0.312 in, Head Height 0.103 in, Washer Outside Diameter 0.472 in, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.312 in, Minimum Head Width 0.305 in, Application For Self-Drilling Screw Hex Washer Head, Head Color Silver, Package Quantity 3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.