Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (Discontinued)
- Mfr # B31810.016.0100
- Zoro # G9980695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B31810.016.0100
Zoro #
G9980695
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1 in
Drive Size
1/4 in
Drill Point Size
2
Head Height
0.11 in
Head Dia.
0.244 in to 0.250 in
Hex Width
0.244 to 0.250 in
Washer Outside Diameter
0.348 in
Maximum Head Width
1/4 in
Drill Tip Length
7/32 in
Head Width
0.25 in
Maximum Drilling Thickness
0.136 in
Maximum Head Height
7/64 in
Overall Length
1 in
Size
1/4"
Dia./Thread Size
#8
Thread Size
#8-18
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #8, Fastener Length 1 in, Drill Point Size 2, Drill Tip Length 7/32 in, Maximum Drilling Thickness 0.136 in, Head Width 0.25 in, Head Height 0.11 in, Washer Outside Diameter 0.348 in, Drive Size 1/4 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.