CAD Drawings

Download CAD Files

Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # U31860.016.0062

  • Zoro # G2770381

CAD Available

product price:  $6.29
/pk 100, $0.06/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#8
System of Measurement
Inch
Drive Size
1/4 in
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U31860.016.0062
Zoro #
G2770381
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
5/8 in
Drive Size
1/4 in
Head Height
0.11 in
Hex Width
0.244 in
Drill Point Length
0.211 in
Drill Point Size
2
Head Dia.
0.110 in to 0.096 in
Maximum Head Width
1/4 in
Minimum Head Width
1/4 in
Drill Tip Length
13/64 in
Maximum Drilling Thickness
0.063 in
Head Width
0.25 in
Washer Outside Diameter
0.348 in
Maximum Head Height
7/64 in
Overall Length
5/8 in
Minimum Head Height
3/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI 113, SAE J78
Head Color
Silver
Application
Steel to Steel
Point Type
AB
Material Grade/Class
410

Description

The ZORO SELECT - U31860.016.0062 is a self-drilling screw that can be used for attaching various materials to metal up to 12 gauge thickness. Made from 410 stainless steel, this fastener features an external hex drive and has a plain finish. With its drill point at the end, it can be driven directly into materials without pre-drilled holes, making it suitable for industrial and commercial applications such as metal fabrication, construction, and assembly.

  • Application: Can be used for attaching various materials to metal up to 12 gauge thickness.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: Requires an external hex tool for installation or removal.
  • Fastener Length: Measures 5/8 in., determining how deeply it can penetrate and secure materials together.
  • Finish: Plain finish is intended to enhance durability, corrosion resistance, and appearance. It may also provide specific functional properties such as improved grip or reduced friction during installation.
  • Head Type: Flange Hex head type offers ease of use with specific tools or suitability for certain materials and applications.
  • Material Grade/Class: Made from 410 stainless steel which is known for its strength, durability, and resistance to corrosion
  • Screw Size: #8 diameter with thread count that indicates its width and number of threads per inch. This can contribute towards secure fastening in industrial applications
  • Standards Compliance: Complies with IFI 113 & SAE J78 industry standards which are established technical specifications related to design safety & performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products