Shop ZORO SELECT
See all product information
Create Account
Self Drilling Screw, No 12-14, 3/4" L, PK 50
- Mfr # U31870.021.0075
- Zoro # G2504327
product price:Â
$
6.89
/pk of 50, $0.14/ea
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
#3
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U31870.021.0075
- Zoro #
- G2504327
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #12
- Fastener Length
- 3/4 in
- Drive Size
- #3
- Head Height
- 0.145 in
- Head Dia.
- 0.425 in to 0.407 in
- Drill Point Size
- 3
- Drill Point Length
- 0.283 in
- Head Width
- 0.425 in
- Drill Tip Length
- 9/32 in
- Overall Length
- 3/4 in
- Maximum Head Width
- 27/64 in
- Maximum Head Height
- 9/64 in
- Wire Rope Length
- 3/4 in
- Thread Size
- #12-14
- Length
- 3/4 in
Description
Self-Drilling Screw, Finish Plain, Material Stainless Steel, Head Type Pan, Drive Phillips, Screw Size #12, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 9/32 in, Head Width 0.425 in, Head Height 0.145 in, Drive Size #3, Pack Size Small, System of Measurement Inch, Maximum Head Width 27/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, Application For Attaching Variety of Materials to Metal Up to 10 Gauge, Head Color Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.