Self Drilling Screw, Zinc-Plated Case Hardened Steel K-Lath Head 9000 PK (Discontinued)
- Mfr # 693842-B1
- Zoro # G1995147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
693842-B1
Zoro #
G1995147
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Point Length
0.137 in
Drill Point Size
#2
Head Height
0.113 in
Head Dia.
0.380 in
Length
9/16 in
Thread Size
8-18
Driver Size
#2
Details
Head Type
K-Lath
Material
Case Hardened Steel
Finish
Zinc-Plated
Item
Self Drilling Screw
Application
For Attaching Variety of Materials to Stud Framing
Drive Type
Phillips
Head Color
Standard
Washer O.D.
0.380 in
Meets/Exceeds
SAE J78
Type
Self Drilling
Description
Self Drilling Screw, Finish Zinc-Plated, Material Case Hardened Steel, Head Type K-Lath, Drill Point Size #2, Head Height 0.113 in, Application For Attaching Variety of Materials to Stud Framing, Head Color Standard, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.