Zoro Homepage

Self Dumping Hopper, 1500 lb., Poly, Yellow

  • Mfr # SD 2.2 YELLOW

  • Zoro # G2121080


product price: $2,111.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Yellow
Load Capacity
1500 lb
Overall Height
55"
Volume Capacity
2-1/4 cu. yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD 2.2 YELLOW
Zoro #
G2121080
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55"
Overall Width
51"
Fork Pocket Height
2-1/2 in
Fork Pocket Depth
30-1/2 in
Overall Length
80"
Fork Pocket Width
42 in

Details

Material
Polyethylene
Color
Yellow
Load Capacity
1500 lb
Item
Self Dumping Hoppers
Volume Capacity
2-1/4 cu. yd.
Container Material - Hoppers and Cube Trucks
Polyethylene
Dump Angle
30 Degrees
Cubic Foot Capacity
59.4 cu ft.
Load Capacity - Hoppers and Cube Trucks
1,500 lb
Cubic Yard Capacity
2.2 cu yd
Hopper Base
Standard
Color - Hoppers and Cube Trucks
Yellow
Hopper Type
Forklift Capable
Finish
Enamel
Hopper Material
Plastic
Hopper Release
Bumper Release
Frame Material
Steel
Mobility Type
Fork Pockets
Capacity - Cubic Yard
2 1/4 cu yd
Load Capacity - Maximum
1,500 lb
Hopper Release Type
Lever
Fork Pocket Spacing
42 in
Frame Gauge
10 ga
Capacity - Cubic Foot
59 cu ft
Included Casters
Casters Not Included
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,500 lb, Mobility Type Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 59 cu ft, Capacity - Cubic Yard 2 1/4 cu yd, Overall Height 55 in, Overall Length 80 in, Overall Width 51 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Yellow, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.