Zoro Homepage

Self Dumping Hopper, 3,000 lb

  • Mfr # 3377BR

  • Zoro # G110866098


product price: $1,166.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Outside Length
56.5 in
Color
Gray
Platform Length
51.25 in
Fork Pocket Height
3 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3377BR
Zoro #
G110866098
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
56.5 in
Platform Length
51.25 in
Fork Pocket Height
3 in
Overall Height
32 1/2 in
Overall Width
31 3/4 in
Overall Length
56 1/2 in
Fork Pocket Width
20 1/2 in
Fork Pocket Depth
44 in
Lip Height
3 in

Details

Color
Gray
Item
Self Dumping Hopper
Frame Material
Steel
Dump Angle
38 Degrees
Hopper Material
Steel
Finish
Enamel
Frame Gauge
7 ga
Capacity - Cubic Yard
3/8 cu yd
Fork Pocket Spacing
12 in
Included Casters
Casters Not Included
Load Capacity - Maximum
3,000 lb
Capacity - Cubic Foot
8 1/8 cu ft
Hopper Release Type
Bump
Mobility Type
Fork Pockets
Hopper Profile
Standard

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 3,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 1/8 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 32 1/2 in, Overall Length 56 1/2 in, Overall Width 31 3/4 in, Frame Gauge 7 ga, Hopper Release Type Bump, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.