Shop LITTLE GIANT

Utility Cart, 12 ga. Steel, 5000 lb Load Capacity, 3 Shelves, 54" L, 24" W

  • Mfr # 3GH-2448-8PHKFL

  • Zoro # G2418512


product price:  $794.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
54"
Overall Width
24"
Material
12 ga. Steel
Load Capacity
5000 lb
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3GH-2448-8PHKFL
Zoro #
G2418512
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54"
Overall Width
24"

Details

Material
12 ga. Steel
Load Capacity
5000 lb
Item
Utility Cart
Number of Shelves
3
Finish
Powder Coated

Description

Utility Cart,Steel,54 In. L x 24 In. W,5000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.