Self Dumping Hopper, Medium Duty, Orange

  • Mfr # 3377-ORG
  • Zoro # G0454679
product price: 
$
1,063.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
52.5 in
Color
Orange
Load Capacity
4000 lb
Platform Length
51 1/4 in
Fork Pocket Depth
40 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3377-ORG
Zoro #
G0454679
UPC #
-
Country of Origin
United States
Color
Orange
Load Capacity
4000 lb
Item
Self Dumping Hopper
Finish
Enamel
Hopper Base
Standard
Volume Capacity
1/3 cu. yd.
Cubic Foot Capacity
8.1 cu ft.
Container Material - Hoppers and Cube Trucks
Heavy Steel
Cubic Yard Capacity
0.3 cu yd
Hopper Type
Forklift Capable Medium Duty
Color - Hoppers and Cube Trucks
Orange
Dump Angle
38 Degrees
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Hopper Release
Front Release
Hopper Material
Steel
Frame Material
Steel
Frame Gauge
7 ga
Included Casters
Casters Not Included
Hopper Release Type
Lever
Mobility Type
Fork Pockets
Hopper Profile
Standard
Capacity - Cubic Yard
3/8 cu yd
Capacity - Cubic Foot
8 1/8 cu ft
Load Capacity - Maximum
6,000 lb
Wire Color
Orange

Dimensions

Outside Length
52.5 in
Platform Length
51 1/4 in
Fork Pocket Depth
40 in
Fork Pocket Height
3 in
Overall Height
32-1/2"
Fork Pocket Width
20-1/2 in
Overall Length
52-1/2"
Overall Width
31-3/4"
Lip Height
29-1/2 in
Wire Rope Length
52 1/2 in
Length
52 1/2 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 1/8 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 32 1/2 in, Overall Length 52 1/2 in, Overall Width 31 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & reviews