Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 1.7 cu. yd., Green

  • Mfr # SD-1.7 CASTER GREEN

  • Zoro # G3327208


product price: $2,248.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Color
Green
Load Capacity
1200 lb
Handle Height
46"
Caster Configuration
(2) Swivel, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1.7 CASTER GREEN
Zoro #
G3327208
UPC #
-
Country of Origin
United States

Dimensions

Handle Height
46"
Overall Width
40"
Container Height
45-1/2 in
Fork Pocket Depth
30-1/2 in
Overall Length
80"
Overall Height
62-1/2"
Caster Dia.
6 in
Fork Pocket Height
2-1/2 in
Fork Pocket Width
32 in

Details

Material
Polyethylene
Color
Green
Load Capacity
1200 lb
Item
Self Dumping Hoppers
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Material
Rubber
Dump Angle
30 Degrees
Hopper Release
Bumper Release
Cubic Yard Capacity
1.7 cu yd
Color - Hoppers and Cube Trucks
Green
Volume Capacity
1-5/8 cu. yd.
Cubic Foot Capacity
45.9 cu ft.
Optional Lid
1.7 Lid
Hopper Base
Standard, Mobile
Mobility Option
Manual
Container Material - Hoppers and Cube Trucks
Polyethylene
Load Capacity - Hoppers and Cube Trucks
1,200 lb
Caster Type
(2) Rigid, (2) Swivel
Frame Material
Steel
Finish
Enamel
Handle Included
Yes
Caster Material
Rubber
Container Material
Polyethylene
Hopper Material
Plastic
Capacity - Cubic Yard
1 3/4 cu yd
Frame Gauge
10 ga
Hopper Release Type
Lever
Fork Pocket Spacing
32 in
Included Casters
Casters Included
Hopper Profile
Standard
Mobility Type
Casters/Fork Pockets
Capacity - Cubic Foot
50 cu ft
Load Capacity - Maximum
1,200 lb

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,200 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 50 cu ft, Capacity - Cubic Yard 1 3/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 40 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.