Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 1.7 cu. yd., White

  • Mfr # SD-1.7 CASTER WHITE

  • Zoro # G2301638


product price: $2,320.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
White
Load Capacity
1200 lb
Caster Dia.
6 in
Mobility Option
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-1.7 CASTER WHITE
Zoro #
G2301638
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
6 in
Fork Pocket Depth
30-1/2 in
Overall Height
62-1/2"
Overall Width
40"
Overall Length
80"
Fork Pocket Height
2-1/2 in
Fork Pocket Width
32 in
Container Height
45-1/2 in
Handle Height
46"

Details

Material
Polyethylene
Color
White
Load Capacity
1200 lb
Item
Self Dumping Hoppers
Mobility Option
Manual
Optional Lid
1.7 Lid
Caster Type
(2) Rigid, (2) Swivel
Load Capacity - Hoppers and Cube Trucks
1,200 lb
Handle Included
Yes
Volume Capacity
1-5/8 cu. yd.
Hopper Base
Standard, Mobile
Cubic Yard Capacity
1.7 cu yd
Hopper Release
Bumper Release
Caster Material
Rubber
Cubic Foot Capacity
45.9 cu ft.
Wheel Material
Rubber
Container Material
Polyethylene
Color - Hoppers and Cube Trucks
White
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Container Material - Hoppers and Cube Trucks
Polyethylene
Dump Angle
30 Degrees
Finish
Enamel
Hopper Material
Plastic
Mobility Type
Casters/Fork Pockets
Hopper Release Type
Lever
Hopper Profile
Standard
Capacity - Cubic Foot
50 cu ft
Fork Pocket Spacing
32 in
Load Capacity - Maximum
1,200 lb
Frame Gauge
10 ga
Capacity - Cubic Yard
1 3/4 cu yd
Included Casters
Casters Included

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 1,200 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 50 cu ft, Capacity - Cubic Yard 1 3/4 cu yd, Overall Height 62 1/2 in, Overall Length 80 in, Overall Width 40 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.