Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Dumping Hopper, HD, 5/8 cu. yd., Green

  • Mfr # SD-5/8 CASTER GREEN

  • Zoro # G2301236


product price: $1,461.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Color
Green
Load Capacity
750 lb
Caster Type
(2) Rigid, (2) Swivel
Fork Pocket Width
22-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-5/8 CASTER GREEN
Zoro #
G2301236
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
22-3/4 in
Caster Dia.
6 in
Fork Pocket Depth
29-3/4 in
Overall Height
49-1/2"
Handle Height
45-1/2"
Container Height
32 in
Overall Length
59"
Fork Pocket Height
2-1/2 in
Overall Width
26"

Details

Material
Polyethylene
Color
Green
Load Capacity
750 lb
Item
Self Dumping Hoppers
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Mobility Option
Manual
Frame Material
Steel
Dump Angle
30 Degrees
Hopper Release
Bumper Release
Cubic Yard Capacity
0.62 cu yd
Cubic Foot Capacity
16.7 cu ft.
Caster Material
Rubber
Wheel Material
Rubber
Volume Capacity
5/8 cu. yd.
Color - Hoppers and Cube Trucks
Green
Caster Configuration
(2) Swivel, (2) Rigid
Container Material - Hoppers and Cube Trucks
Polyethylene
Hopper Base
Standard, Mobile
Optional Lid
5/8 Lid
Container Material
Polyethylene
Load Capacity - Hoppers and Cube Trucks
750 lb
Finish
Enamel
Hopper Material
Plastic
Fork Pocket Spacing
22 3/4 in
Mobility Type
Casters/Fork Pockets
Capacity - Cubic Foot
16 cu ft
Capacity - Cubic Yard
5/8 cu yd
Hopper Release Type
Lever
Included Casters
Casters Included
Hopper Profile
Standard
Load Capacity - Maximum
750 lb
Frame Gauge
10 ga

Description

Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 750 lb, Mobility Type Casters/Fork Pockets, Hopper Material Plastic, Capacity - Cubic Foot 16 cu ft, Capacity - Cubic Yard 5/8 cu yd, Overall Height 49 1/2 in, Overall Length 59 in, Overall Width 26 in, Frame Gauge 10 ga, Hopper Release Type Lever, Caster Dia. 6 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Rubber, Color Green, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.