Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK

  • Mfr # PAT4336

  • Zoro # G2843811


product price:  $12.39
/pk 5, $2.48/ea

Key Features

Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Shoulder Diameter
1/4 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAT4336
Zoro #
G2843811
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Shoulder Diameter
1/4 in
Shoulder Length
1-1/2 in
Head Diameter
3/8 in
Head Height
3/16 in
Thread Length
1/4 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Dia.
1/4 in
Shoulder Diameter Tolerance
-0.0015 in to +0.0 in
Minimum Thread Length
1/4 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Locking Precision Shoulder Screw
Temp. Range (F)
-70 Degrees to 250 Degrees
Min. Tensile Strength (PSI)
116,000 psi
Meets/Exceeds
ASME/ANSI B18.3.3
Class
2A
Type
Self-Locking Precision
Head Style
Standard
Rockwell Hardness
B95
Material Grade/Class
18-8
Resistance Properties
Corrosion Resistant
Shoulder Screw Type
Locking Precision Shoulder Screw
Pack Size
Small Pack
Maximum Temperature
250 Degrees F
Thread Fit
2A
Dimensional Standards
ASME/ANSI B18.3.3
Precision Screw
Yes
Tensile Strength
116,000 psi
Minimum Temperature
-70 Degrees F

Description

Shoulder Screw, Shoulder Screw Type Locking Precision Shoulder Screw, Head Type Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 10-32, Minimum Thread Length 1/4 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products