This item is Discontinued.

Zoro Select Self-Locking Shoulder Screws, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 5 PK 1EB70

Self-Locking Shoulder Screws, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 5 PK (Discontinued)

  • Mfr # 1EB70
  • Zoro # G3261675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EB70
Zoro #
G3261675
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
5/8 in
Drive Size
1/4 in
Head Diameter
3/4 in
Head Height
5/16 in
Thread Length
5/8 in
Dia./Thread Size
3/8"-16
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
1/2 in
Head Dia.
3/4 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
5/8 in

Details

System of Measurement
Inch
Head Type
Knurled
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Self-Locking Shoulder Screws
Min. Tensile Strength (PSI)
140,000 psi
Temp. Range (F)
250 Degrees
Meets/Exceeds
ASME B18.3
Class
3A
Rockwell Hardness
C32 to 43
Type
Self-Locking
Head Style
Knurled
Shear Strength (PSI)
84,000 psi
Pack Size
Small Pack
Precision Screw
No
Material Type
Steel
Tensile Strength
140,000 psi
Thread Locking
Nylon Patch
Maximum Temperature
250 Degrees F
Shoulder Screw Type
Locking Shoulder Screw
Thread Fit
3A
Finish Type
Plain
Dimensional Standards
ASME B18.3
Shear Strength
84,000 psi
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Locking Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.