Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Pneumatic Wheel, 10 in., 200 lb., Sym

  • Mfr # 1NXC2

  • Zoro # G3233991


product price: $21.29
/ea

Key Features

Wheel Dia.
10 in
Wheel Width
2 1/2 in
Load Rating Range
0 to 299 lb
Load Rating
200 lb
For Axle Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NXC2
Zoro #
G3233991
UPC #
190735407585
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
2 1/2 in
For Axle Size
3/4 in
Hub Length
2 3/4 in
Tire Thickness
2 3/4 in
Tire Rim Dia.
5 5/16 in
Fits Axle Dia.
3/4"
Bore Dia.
3/4 in

Details

Load Rating Range
0 to 299 lb
Load Rating
200 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Ribbed
Tire Sidewall No.
10x2.75
Application
Lawn Mower and Equipment Tires
Hub Color
Silver
Tread Color
Black
Caster Load Rating Range
Light-Duty
Item
Semi-Pneumatic Wheel
Frame Finish
Powder Coated
Hub Type
Symmetrical
Caster Wheel/Tread Material
Rubber
Wheel Bearings
Ball
For Use With
Lawn Mower and Equipment Tires
Non-Marking
No
Wheel/Tread Material
Rubber
Tire Rim Type
Standard
Wheel Type
Semi-Pneumatic
Finish
Powder Coated
Load Capacity - Maximum
200 lb
Product Type
Semi-Pneumatic Wheel

Description

Semi-Pneumatic Wheel, 200 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 3/4 in, 10x2.75, Standard Tire Rim Type, Center Mount Hub Position, 2 3/4 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.