Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 1/8 in L, Steel Body, 100 PK
- Mfr # TSC0404-100
- Zoro # G2909977
product price:Â
$
6.75
/pk of 100, $0.07/ea
Key Features
Rivet Head Style
Oval
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Grip Range
0.074 in - 0.104 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSC0404-100
- Zoro #
- G2909977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rivet Dia.
- 1/16 in
- Rivet Length
- 1/8 in
- Head Dia.
- 0.109 in
- Head Height
- 0.017 in
- Hole Size
- 0.064 in
- Minimum Material Thickness
- 5/64 in
- Maximum Hole Depth
- 0.044 in
- Head Diameter
- 7/64 in
- Overall Length
- 9/64 in
- Shank Diameter
- 0.059 in
- Maximum Hole Diameter
- 0.064 in
- Body Length
- 1/8 in
- Maximum Material Thickness
- 7/64 in
- Wire Rope Length
- 9/64 in
- Length
- 9/64 in
Description
Semi-Tubular Rivet,1/8 In. L,PK100, System of Measurement Inch, Shank Diameter 0.059 in, Overall Length 9/64 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 7/64 in, Head Height 0.017 in, Maximum Hole Diameter 0.064 in, Maximum Material Thickness 7/64 in, Minimum Material Thickness 5/64 in, Body Length 1/8 in, Maximum Hole Depth 0.044 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.