Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Steel Body, 100 PK
- Mfr # TSC0606-9-100
- Zoro # G2590926
product price:Â
$
8.75
/pk of 100, $0.09/ea
Key Features
Rivet Head Style
Oval
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Grip Range
0.120 in - 0.149 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSC0606-9-100
- Zoro #
- G2590926
- UPC #
- -
- Country of Origin
- United States
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Oval
- Rivet Body Material
- Steel
- Fastener Finish
- Zinc Plated
- Grip Range
- 0.120 in - 0.149 in
- System of Measurement
- Inch
- Manufacturer Location
- Made in USA*
- Product Type
- Semi-Tubular Rivet
- Finish
- Zinc Plated
- Material Grade/Class
- Low Carbon
- Head Type
- Dome
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rivet Dia.
- 3/32 in
- Rivet Length
- 3/16 in
- Hole Size
- 0.096 in
- Head Dia.
- 0.147 in
- Head Height
- 0.023 in
- Overall Length
- 13/64 in
- Body Length
- 3/16 in
- Shank Diameter
- 0.0937 in
- Head Diameter
- 9/64 in
- Maximum Hole Diameter
- 0.096 in
- Minimum Material Thickness
- 1/8 in
- Maximum Hole Depth
- 0.064 in
- Maximum Material Thickness
- 5/32 in
- Wire Rope Length
- 13/64 in
- Length
- 13/64 in
Description
Semi-Tubular Rivet,3/16 In. L,PK100, System of Measurement Inch, Shank Diameter 0.0937 in, Overall Length 13/64 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 9/64 in, Head Height 0.023 in, Maximum Hole Diameter 0.096 in, Maximum Material Thickness 5/32 in, Minimum Material Thickness 1/8 in, Body Length 3/16 in, Maximum Hole Depth 0.064 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.