Shop ZORO SELECT
See all product information
Create Account
Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Brass Body, 50 PK
- Mfr # TBC1220.1-50
- Zoro # G2525695
product price:Â
$
10.39
/pk of 50, $0.21/ea
Key Features
Rivet Head Style
Truss
Rivet Body Material
Brass
Fastener Finish
Plain
Grip Range
0.495 in - 0.535 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBC1220.1-50
- Zoro #
- G2525695
- UPC #
- -
- Country of Origin
- United States
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Truss
- Rivet Body Material
- Brass
- Fastener Finish
- Plain
- Grip Range
- 0.495 in - 0.535 in
- System of Measurement
- Inch
- Product Type
- Semi-Tubular Rivet
- Finish
- Plain
- Head Type
- Dome
- Material
- Brass
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- Ungraded
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Rivet Dia.
- 3/16 in
- Rivet Length
- 5/8 in
- Hole Size
- 0.201 in
- Head Height
- 0.06 in
- Head Dia.
- 0.375 in
- Shank Diameter
- 0.185 in
- Minimum Material Thickness
- 1/2 in
- Maximum Hole Diameter
- 0.201 in
- Head Diameter
- 3/8 in
- Maximum Material Thickness
- 17/32 in
- Overall Length
- 11/16 in
- Body Length
- 5/8 in
- Maximum Hole Depth
- 0.137 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Semi-Tubular Rivet,5/8 In. L,.185 In. dia,PK50, System of Measurement Inch, Shank Diameter 0.185 in, Overall Length 11/16 in, Product Type Semi-Tubular Rivet, Material Brass, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Height 0.06 in, Maximum Hole Diameter 0.201 in, Maximum Material Thickness 17/32 in, Minimum Material Thickness 1/2 in, Body Length 5/8 in, Maximum Hole Depth 0.137 in, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.