Serrated Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK

  • Mfr # U55108.025.0001

  • Zoro # G2527519


product price: $4.99
/pk 10, $0.50/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55108.025.0001
Zoro #
G2527519
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Flange Dia.
0.505 in
Flange Diameter
0.505 in
Dia./Thread Size
1/4"-20

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-145
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Material Grade
316
Type
Self Locking Flange Nut
Basic Material
Stainless Steel
Nut Standards
IFI-145
Nut Style
Self Locking Flange Nut - Serrated
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 9/64 in, Lock Type Serrated, Dimensional Standards IFI-145, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.505 in, Flange Thickness 0.04 in, Pack Size Small Pack, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.