Serrated Washer Assortments, M6-1.0x16 D6, PK1000, Stainless Steel, Plain Finish

  • Mfr # M616D6921SA2

  • Zoro # G9717707


product price:  $636.99
/pk 1000, $0.64/ea
Free Shipping & Returns

Key Features

Type
Serrated
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M616D6921SA2
Zoro #
G9717707
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,M6-1.0x16 D6,PK1000
Type
Serrated
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Drive Type
Hex
Head Type
Screw

Description

M6-1.0X16 Metric Din 6921 Hex Flanged Washer Serrated Screw Full Thead A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.