Zoro Homepage

Set Limit, Auto Reset, Opens 180

  • Mfr # 6UDZ9

  • Zoro # G4135862


product price: $5.35
/ea

Key Features

Temp. Range (F)
140 to 180
Type
Limit, Automatic Reset
Switch Type
SPST
Depth (In.)
1 1/2 in
Width (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6UDZ9
Zoro #
G4135862
UPC #
190735544471
Country of Origin
China

Dimensions

Depth (In.)
1 1/2 in
Width (In.)
2 3/4 in
Height (In.)
1 in
Mounting Base Width
1 5/8 in
Mounting Base Length
2 in
Mounting Hole Diameter
1/8 in
Terminal Size
1/4 in
Overall Height
1 in
Overall Width
2 3/4 in
Overall Depth
1 1/2 in
Face Diameter
2 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
140 to 180
Type
Limit, Automatic Reset
Switch Type
SPST
Switch Closes @ (F)
140 Degrees F
Switch Opens @ (F)
180 Degrees F
Voltage Range
120 to 277
Resistive Amps @ 120V
25 A
Resistive Amps @ 277V
21.6 A
Resistive Rating 240V
25
Pilot Duty Contacts (VA)
125 VA
Switch Action
Open on Rise
Circuit #1 Switch Opens @ (F)
180 Degrees F
Inductive Amps @ 240V
5 A
Circuit #1 Switch Closes @ (F)
140 Degrees F
Differential
40
Inductive Amps @ 120V
10 A
Pilot Contact Rating
125 VA
Temperature Differential
40 Degrees F
Mounting Hole Center to Center Distance
1 5/8 in
Wire Connections
Spade Terminals
Number of Mounting Holes
2
Resistive Amps @ 120V AC
25 A
Reset Type
Automatic Reset
IP Rating
Not Rated
Resistive Amps @ 277V AC
25 A
Input Voltage
120V AC, 277V AC
Weight
0.7 oz
Switch Opening Temperature
180 Degrees F
Product Type
Temperature Limit Controller
Application
Limit Control
Mounting
Surface Mount
Standards
cULus Recognized
Switch Closing Temperature
140 Degrees F
Resistive Amps @ 240V AC
25 A
Contact Form
SPST

Description

Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 140 Degrees F, Switch Opening Temperature 180 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.