Zoro Homepage

Set Screw, AST, M3x0.50mm, K Cup, 8mm, PK100

  • Mfr # M07890.030.0008

  • Zoro # G9682337


product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M3-0.50
Drive Size
1.5 mm
Point type
Knurled Cup
Point Type
Knurled Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07890.030.0008
Zoro #
G9682337
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Overall Length
8 mm
Drive Size
1.5 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Knurled Cup
Point Type
Knurled Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to C53
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets
D916K
Head Type
Headless
Thread Type
Coarse
Thread Pitch
0.5 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 916
Pack Size
Small Pack

Description

Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Metric, Thread Size M3x0.5, Overall Length 8 mm, Drive Type Socket, Drive Size 1.5 mm, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.