This item is Discontinued.

Zoro Select Set Screw, Flat, 1-1/2" L, Plain, PK375 B07810.050.0150

Set Screw, Flat, 1-1/2" L, Plain, PK375 (Discontinued)

  • Mfr # B07810.050.0150
  • Zoro # G1169703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07810.050.0150
Zoro #
G1169703
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
1 1/2 in
Drive Size
1/4 in
Screw Size
1/2"-13
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Class
3A
Meets
ASME B18.3
Decimal Equivalent
0.25 in
Rockwell Hardness
C45 to C53
Head Type
Headless
Finish Type
Black Oxide
Thread Type
Coarse
Thread Fit
3A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Head Shape
Headless
Material Type
Steel

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Bulk Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.