Zoro Homepage

Set Screw, M20 x 2.50mm, 25mm L, PK5

  • Mfr # M51240.200.0025

  • Zoro # G9682197


product price: $7.99
/pk 5, $1.60/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M20-2.50
Drive Size
10 mm
Point type
Flat
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51240.200.0025
Zoro #
G9682197
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Overall Length
25 mm
Drive Size
10 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
D913
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
B96 to C33
Head Type
Headless
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 913
Thread Pitch
2.5 mm
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M20x2.5, Overall Length 25 mm, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.