Set Screw, ST, M24 x 3mm, Cup, 70mm, PK5
Mfr # M07840.240.0070
Zoro # G9190666
product price: $31.99
/pk 5, $6.40/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M24-3.00
Drive Size
12 mm
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07840.240.0070
Zoro #
G9190666
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M24-3.00
Overall Length
70 mm
Drive Size
12 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Steel
Material
Steel
Finish
Black Oxide
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Meets
D916
Head Type
Headless
Maximum Temperature
302 Degrees F
Thread Type
Coarse
Thread Pitch
3 mm
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 916
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M24x3, Overall Length 70 mm, Drive Type Socket, Drive Size 12 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.