Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw, Zinc P, 18, 3/16in, PK100

  • Mfr # U07860.031.0018

  • Zoro # G0052039


product price: $37.49
/pk 100, $0.37/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Drive Size
5/32 in
Point type
Flat
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07860.031.0018
Zoro #
G0052039
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Overall Length
3/16 in
Drive Size
5/32 in
Minimum Point Diameter
0.156 in
Maximum Point Diameter
0.156 in
Fastener Length
1/8 in

Details

System of Measurement
Inch
Drive Type
Hex
Point type
Flat
Point Type
Flat
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Meets
ASME B18.3
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.156 in
Head Type
Headless
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Thread Direction
Right Hand
Thread Fit
3A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.3
Material Grade/Class
4035
Material Quality Standards
ASTM F912
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees F
Thread Type
Coarse
Heat Treatment
Tempered
Non-Marring Tip
Yes
Color
Silver
Thread Locking
No
Jam Screw
No
Tensile Strength
180,000 psi

Description

Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 3/16 in, Fastener Length 1/8 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class 4035, Finish Zinc Plated, Pack Size Small Pack, Color Silver, Decimal Equivalent 0.156 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Tempered, Jam Screw No, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.