Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow Board, 68 in H, 30 in W, Red

  • Mfr # GPSM202

  • Zoro # G5781153


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Shadow Board Type
Cleaning
Products Included
No
Background Color
Red
Shadow Color
Black
Material
Maximum-Duty Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSM202
Zoro #
G5781153
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
68 in
Depth
0.8 in
Board Width
30 in
Board Height
68 in
Board Thickness
0.08 in

Details

Shadow Board Type
Cleaning
Products Included
No
Background Color
Red
Shadow Color
Black
Material
Maximum-Duty Aluminum
Mounting
Wall
Includes
Hanging Hardware
Item
Shadow Board
For Use With
Mops, Buckets, Brooms, Dust Pans, Brushes, Wet Floor Signs
Hardware Material
Aluminum
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Corrosion-Resistant, UV-Resistant
Shadow Board Application
Cleaning
Product Type
Shadow Board
Includes Tools
No
Maximum Service Temperature
250 Degrees F
Shadow Shapes Included
Bench Brush (1NXZ9), Dust Pan (1VAJ7), Mop (1TZA7/16W230), Mop Bucket (2PYH4), Push Broom (3H3B4/3H388), Wet Floor Sign (6DMH2)
Board Material
Aluminum
Included Products
Hanging Hardware

Description

Shadow Board, Background Color Red, Board Height 68 in, Board Material Aluminum, Board Thickness 0.08 in, Board Width 30 in, Hardware Material Aluminum, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Corrosion-Resistant, UV-Resistant, Shadow Board Application Cleaning, Shadow Color Black, Shadow Shapes Included Bench Brush, Dust Pan, Mop, Mop Bucket, Push Broom, Wet Floor Sign, Maximum Service Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.