Shop All Trays and Platters
Zoro Select
Shallow Tray 5/8X12.5X19, SS
Mfr # 80190
Zoro # G4727536
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 in
- Overall Width 12 1/2 in
- Height 5/8 in
- Shape Rectangular
- Overall Height 5/8 in
Product Information
- Brand Zoro Select
- MFR # 80190
- Zoro # G4727536
- Country of Origin Multiple
- Category Trays and Platters
Dimensions
Length | 19 in |
Width | 12 1/2 in |
Overall Width | 12 1/2 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Overall Length | 19 in |
Details
Description
Instrument Tray, Material Stainless Steel, Overall Height 5/8 in, Shape Rectangular, Overall Width 12 1/2 in, Overall Length 19 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD MEDAL Hotel & Restaurant Bakers AP Enriched Bleached Flour 25lbs, PK2 (16000-14317)
- REPURPOSE 24CT Compostable Spoons (RPR.UTS.4.MP20)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- COMMERCIAL 1 oz Shot Glass and Measuring Cup (85607)
- ZORO SELECT Shallow Tray 5/8X9.75X13 5/8,304SS (80130)
- ZORO SELECT Catheter Tray 5X8 7/8X2 SS (82950)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- DART Insulated Foam Hinged Lid Containers, 3-Compartment, 9.3 x 9.5 x 3, White, 400PK (95HT3)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- WINCO 18 in x 26 in White Serving Tray (FFT-1826)
- GENPAK 8.25"x8"x3" White Med 3 Compartment Foam Hinged Dinner Container, PK200 (SN243)
- Zoro Select Trays and Platters