Zoro Homepage

Shank Coupling

  • Mfr # 3LZ18

  • Zoro # G2025256


product price: $27.15
/ea

Key Features

Tightening Method
Pin Lug
Fitting Connection Type
NPSM x NPSM
Material
Aluminum
Compatible Pipe Size
3 in
Fitting Material
Aluminum x Brass x Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LZ18
Zoro #
G2025256
UPC #
190735481035
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
3 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in
Size (In.)
3
Fitting Size
3 in x 3 in
Thread Size
3"-8

Details

Item
Short Shank Fire Hose Coupling
Tightening Method
Pin Lug
Fitting Connection Type
NPSM x NPSM
Material
Aluminum
Fitting Material
Aluminum x Brass x Aluminum
Fitting Movement
Swivel
Hose Fitting B Connection Type
NPSM
Application
For Low Cost, Low Pressure Suction and Discharge Hose Connections, for Use with Water and Other Compatible Liquids
Hose Fitting A Connection Type
NPSM
Fitting Shape
Plug
Finish/Coating
Sandblast
Nut
Swivel
Material of Construction
Aluminum
Clamp
Double Bolt/Band
Lug
NPSM Threaded Pin
Material Grade
ADC12
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female

Description

Short Shank Fire Hose Coupling, Fitting Connection Type NPSM x NPSM, Fitting Gender Female x Male, Fitting Material Aluminum x Brass x Aluminum, Fitting Movement Swivel, Fitting Shape Plug, Fitting Size 3 in x 3 in, Tightening Method Pin Lug, Compatible Pipe Size 3 in, Finish/Coating Sandblast, Hose Fitting A Connection Type NPSM, Hose Fitting A Size 3 in, Hose Fitting B Connection Type NPSM, Hose Fitting B Size 3 in, Includes Not Applicable, Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.