Sheet 17-4 Stainless Steel, 24 in L

  • Mfr # SHT-174-2.25X12X24

  • Zoro # G611243084


product price: $4,834.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Thickness
2.25 in
Width Tolerance
+/-0.25 in
Thickness Tolerance
+/-0.125 in
Fabrication
Hot Rolled
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-2.25X12X24
Zoro #
G611243084
UPC #
197666080382
Country of Origin
United States

Dimensions

Thickness
2.25 in
Width Tolerance
+/-0.25 in
Overall Length
24 in
Length Tolerance
+/-0.25 in
Overall Width
12 in

Details

Thickness Tolerance
+/-0.125 in
Fabrication
Hot Rolled
Material
Stainless Steel
Heat Treatment
Annealed
Texture
Not Rated
System of Measurement
Inch
Brinell Hardness
160 BHN
Mechanical Finish
Mill
Material Grade
17-4
Color
Silver
Tensile Strength
160,000 psi
Shape
Plate
Yield Strength
145,000 psi
Standards
ASME SA693, ASTM A693
Item
Stainless Steel Plate, 24 in - L
Heat Treatable
Heat Treatable
Rockwell Hardness
85 HRB
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 24 in Overall Length, Length Tolerance +/-0.25 in, 12 in Overall Width, Width Tolerance +/-0.25 in, 2.25 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.