Sheet 17-4 Stainless Steel, 24 in L

  • Mfr # SHT-174-2.25X24X24

  • Zoro # G311243094


product price: $9,657.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Thickness
2.25 in
Fabrication
Hot Rolled
Length Tolerance
+/-0.25 in
Material
Stainless Steel
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-174-2.25X24X24
Zoro #
G311243094
UPC #
197666080399
Country of Origin
United States

Dimensions

Thickness
2.25 in
Length Tolerance
+/-0.25 in
Overall Width
24 in
Overall Length
24 in
Width Tolerance
+/-0.25 in

Details

Fabrication
Hot Rolled
Material
Stainless Steel
Heat Treatment
Annealed
Brinell Hardness
160 BHN
Rockwell Hardness
85 HRB
Material Grade
17-4
Mechanical Finish
Mill
Tensile Strength
160,000 psi
Yield Strength
145,000 psi
Item
Stainless Steel Plate, 24 in - L
System of Measurement
Inch
Thickness Tolerance
+/-0.125 in
Color
Silver
Texture
Not Rated
Standards
ASME SA693, ASTM A693
Heat Treatable
Heat Treatable
Shape
Plate
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 24 in Overall Length, Length Tolerance +/-0.25 in, 24 in Overall Width, Width Tolerance +/-0.25 in, 2.25 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.