Zoro Homepage

Sheet 17-4 Stainless Steel, 4 ft L

  • Mfr # SHT-174-0.25X48X48

  • Zoro # G311243346


product price: $6,043.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Thickness
0.25 in
Fabrication
Hot Rolled
Material Grade
17-4
Tensile Strength
160,000 psi
Yield Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-0.25X48X48
Zoro #
G311243346
UPC #
197666079881
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Length
4 ft
Overall Width
4 ft
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in

Details

Fabrication
Hot Rolled
Material Grade
17-4
Tensile Strength
160,000 psi
Yield Strength
145,000 psi
Item
Stainless Steel Plate, 4 ft - L
Brinell Hardness
160 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Standards
ASME SA693, ASTM A693
Heat Treatment
Annealed
Rockwell Hardness
85 HRB
Shape
Plate
Material
Stainless Steel
Texture
Not Rated
Thickness Tolerance
+/-0.045 in
Heat Treatable
Heat Treatable
Color
Silver
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.