Zoro Homepage

Sheet 17-4 Stainless Steel, 4 ft L

  • Mfr # SHT-174-2.5X24X48

  • Zoro # G011243103


product price: $21,622.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Thickness
2.5 in
Heat Treatable
Heat Treatable
Tensile Strength
160,000 psi
Rockwell Hardness
85 HRB
Material Grade
17-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-2.5X24X48
Zoro #
G011243103
UPC #
197666080467
Country of Origin
United States

Dimensions

Thickness
2.5 in
Length Tolerance
+/-0.25 in
Overall Width
24 in
Overall Length
4 ft
Width Tolerance
+/-0.25 in

Details

Heat Treatable
Heat Treatable
Tensile Strength
160,000 psi
Rockwell Hardness
85 HRB
Material Grade
17-4
Texture
Not Rated
Item
Stainless Steel Plate, 4 ft - L
Thickness Tolerance
+/-0.125 in
Material
Stainless Steel
Brinell Hardness
160 BHN
Shape
Plate
Mechanical Finish
Mill
Yield Strength
145,000 psi
Heat Treatment
Annealed
Color
Silver
System of Measurement
Inch
Fabrication
Hot Rolled
Standards
ASME SA693, ASTM A693
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 4 ft Overall Length, Length Tolerance +/-0.25 in, 24 in Overall Width, Width Tolerance +/-0.25 in, 2.5 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.