Zoro Homepage

Sheet 2205 Stainless Steel, 4 ft L

  • Mfr # SHT-2205-0.5X24X48

  • Zoro # G511243252


product price: $3,413.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Thickness
0.5 in
Material
Stainless Steel
Shape
Plate
Mechanical Finish
Mill
Standards
A240 UNS S32205/S31803
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-2205-0.5X24X48
Zoro #
G511243252
UPC #
197666080696
Country of Origin
United States

Dimensions

Thickness
0.5 in
Overall Length
4 ft
Width Tolerance
+/-0.125 in
Overall Width
24 in
Length Tolerance
+/-0.125 in

Details

Material
Stainless Steel
Shape
Plate
Mechanical Finish
Mill
Standards
A240 UNS S32205/S31803
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
System of Measurement
Inch
Yield Strength
65,000 psi
Tensile Strength
95,000 psi
Heat Treatment
Annealed
Texture
Not Rated
Color
Silver
Thickness Tolerance
+/-0.055 in
Item
Stainless Steel Plate, 4 ft - L
Brinell Hardness
210 BHN
Material Grade
2205
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 2205, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.