Sheet 304L Stainless Steel, 12 in L
Mfr # SHT-304-0.141X12X12
Zoro # G911243562
product price: $56.99
/eaKey Features
Gauge
10 ga
Thickness
0.135 in
Overall Length
12 in
Texture
Not Rated
Width Tolerance
+/-0.125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHT-304-0.141X12X12
Zoro #
G911243562
UPC #
197666076552
Country of Origin
United States
Dimensions
Thickness
0.135 in
Overall Length
12 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Length Tolerance
+/-0.125 in
Description
Stainless Steel Sheet, Stainless Steel, 304, Sheet, 12 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.